- Single Row Radial Bearing, 0.1875" ID x 0.5" OD x 0.196" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Polyurea Base |
| Inner Ring Width | 0.196 in |
| I.D. | 3/16 in |
| Temperature Range [Max] | 275 °F |
| Inch/Metric | Inch Bore |
| Enclosure | Double Shielded |
| Precision | Standard |
| O.D. Type | Straight |
| Outer Ring Width | 0.196 in |
| O.D. | 1/2 in |
| Seal Material | Metal |
| Dynamic Load Rating | 325.00 lbf |
| Width | 0.196 in |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Preload Level | None |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| icNumber | 7696102 |
| Open Width | 5/32 in |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Fillet Radius | 0.012 in |
| Seal Type | Non-Contact Seals |
| Temperature Range [Min] | -30 °F |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Static Load Rating [Max] | 110.00 lbf |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Closed Width | 0.196 in |
| Weight | 0.022 LB |
| EAN or UPC | 87796044463 |
| NSN Number | 3110-00-208-0055, 3110-00-227-3038, 3110-00-728-0963 |

