- 0.669 in Inner Diameter
- 1.575 in Outer Diameter
- Single Row
- 0.472 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Capacity | Standard Capacity |
| Relubricatable | No |
| O.D. | 40 mm |
| Precision | Standard |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| No. of Rows | 1 |
| Ball Material | Steel |
| Material | Steel |
| Cage Type | Plastic |
| Contact Angle | 20° |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Filling Slot | No |
| I.D. | 17 mm |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Precision Class | ISO P0 |
| Fillet Radius | 0.024 in |
| icNumber | 7695890 |
| Rolling Element Material | Steel |
| Outer Ring Width | 12 mm |
| Closure Type | Open |
| Preload Level | None |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Internal Design | Universal Mounting |
| Seal Material | None |
| Universally (Flush) Ground | Yes |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact |
| Inner Ring Width | 12 mm |
| Origin | Single Row Angular Contact |
| Bearing Material | Steel |
| Overall Width | 0.472 in, 12 mm |
| Static Load Rating [Max] | 1560 lbf |
| Dynamic Load Rating | 3200 lbf |
| Cage Material | Nylon |
| Weight | 0.15 LB |
| EAN or UPC | 87796046450 |

