- 1.181 in Inner Diameter
- 2.441 in Outer Diameter
- Single Row
- 0.629 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Rows of Balls | Single |
| icNumber | 7695838 |
| Preload Level | None |
| Static Load Rating [Max] | 3050 lbf |
| Inner Ring Width | 16 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Filling Slot | No |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Fillet Radius | 0.039 in |
| Overall Width | 0.629 in, 16 mm |
| Universally (Flush) Ground | Yes |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| O.D. Type | Straight |
| O.D. | 62 mm |
| Material | Steel |
| No. of Rows | 1 |
| Dynamic Load Rating | 5200 lbf |
| Precision Class | ISO P0 |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Seal Material | None |
| Relubricatable | No |
| I.D. | 30 mm |
| Outer Ring Width | 16 mm |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Contact Angle | 40° |
| Cage Material | Brass/Bronze |
| Ball Material | Steel |
| Cage Type | Metal |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Bore Type | Round Bore |
| Internal Design | Universal Mounting |
| Weight | 0.507 LB |
| EAN or UPC | 87796043985 |

