- 1.181 in Inner Diameter
- 2.441 in Outer Diameter
- Single Row
- 0.629 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| No. of Rows | 1 |
| Relubricatable | No |
| O.D. | 62 mm |
| Rows of Balls | Single |
| Rolling Element Material | Steel |
| Bore Type | Round Bore |
| I.D. | 30 mm |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Bearing Type | Angular Contact |
| icNumber | 7695838 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Overall Width | 0.629 in, 16 mm |
| Filling Slot | No |
| Precision Class | ISO P0 |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Closure Type | Open |
| Cage Material | Brass/Bronze |
| Seal Type | Unsealed |
| Fillet Radius | 0.039 in |
| Universally (Flush) Ground | No |
| Radial Internal Clearance | C3 |
| Origin | Single Row Angular Contact |
| Outer Ring Width | 16 mm |
| Rolling Element | Ball |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Dynamic Load Rating | 5200 lbf |
| Precision | Standard |
| O.D. Type | Straight |
| Static Load Rating [Max] | 3050 lbf |
| Inner Ring Width | 16 mm |
| No. in Set | Single Bearing |
| Bearing Material | Steel |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Contact Angle | 40° |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Weight | 0.507 LB |
| EAN or UPC | 87796043978 |

