- 2.559 in Inner Diameter
- 4.724 in Outer Diameter
- Single Row
- 0.906 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Outer Ring Width | 23 mm |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Origin | Single Row Angular Contact |
| Inch/Metric | Metric Bore |
| Cage Material | Brass/Bronze |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Material | Steel |
| Overall Width | 0.906 in, 23 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 11800 lbf |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| O.D. | 120 mm |
| Contact Angle | 40° |
| Dynamic Load Rating | 16300 lbf |
| Locking Device | No Locking Device |
| Universally (Flush) Ground | Yes |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 23 mm |
| Bearing Type | Angular Contact |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Enclosure | Open |
| Fillet Radius | 0.059 in |
| Seal Material | None |
| Ball Material | Steel |
| Relubricatable | No |
| Rolling Element Material | Steel |
| Rolling Element | Ball |
| icNumber | 7695839 |
| I.D. | 65 mm |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| Lubricant | Oil Preservative |
| Precision Class | ISO P0 |
| Cage Type | Metal |
| Preload Level | None |
| Internal Design | Universal Mounting |
| Closure Type | Open |
| Filling Slot | No |
| Weight | 2.34 LB |
| EAN or UPC | 87796068322 |

