- Single Row Angular Contact Bearing, 80 mm ID x 140 mm OD x 26 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 40° Contact Angle
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| I.D. | 80 mm |
| Ball Material | Steel |
| Outer Ring Width | 26 mm |
| icNumber | 7695857 |
| Seal Type | Unsealed |
| Material | Steel |
| Contact Angle | 40° |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 20400 lbf |
| Bearing Type | Angular Contact |
| Cage Material | Brass/Bronze |
| Enclosure | Open |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 15600 lbf |
| Internal Design | Universal Mounting |
| O.D. | 140 mm |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Preload Level | None |
| Cage Type | Metal |
| Fillet Radius | 0.079 in |
| Inner Ring Width | 26 mm |
| Precision | Standard |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Weight | 3.27 LB |
| EAN or UPC | 87796068391 |

