- 4.724 in Inner Diameter
- 8.465 in Outer Diameter
- Single Row
- 1.575 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- 40 degree contact angle for heavy thrust load capacity
| Static Load Rating [Max] | 36500 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Material | Steel |
| No. of Rows | 1 |
| Locking Device | No Locking Device |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric Bore |
| Filling Slot | No |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Closure Type | Open |
| Inner Ring Width | 40 mm |
| Preload Level | None |
| O.D. | 215 mm |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Universally (Flush) Ground | Yes |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 42500 lbf |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.079 in |
| Contact Angle | 40° |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Rolling Element | Ball |
| O.D. Type | Straight |
| Enclosure | Open |
| Material | Steel |
| Overall Width | 1.575 in, 40 mm |
| Relubricatable | No |
| Outer Ring Width | 40 mm |
| Seal Type | Unsealed |
| Precision | Standard |
| icNumber | 7695862 |
| Internal Design | Universal Mounting |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| I.D. | 120 mm |
| Seal Material | None |
| Weight | 12.818 LB |
| EAN or UPC | 87796068513 |

