- Single Row Angular Contact Bearing, 120 mm ID x 215 mm OD x 40 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 40° Contact Angle
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
| O.D. | 215 mm |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 42500 lbf |
| icNumber | 7695862 |
| Cage Material | Brass/Bronze |
| Seal Material | None |
| I.D. | 120 mm |
| Contact Angle | 40° |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Outer Ring Width | 40 mm |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Fillet Radius | 0.079 in |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Static Load Rating [Max] | 36500 lbf |
| Bore Type | Round Bore |
| Inner Ring Width | 40 mm |
| O.D. Type | Straight |
| Precision | Standard |
| Preload Level | None |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 14.23 LB |
| EAN or UPC | 87796068506 |

