- 0.984 in Inner Diameter
- 2.441 in Outer Diameter
- Single Row
- 0.669 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element Material | Steel |
| Seal Material | None |
| Enclosure | Open |
| Closure Type | Open |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 5850 lbf |
| Precision Class | ISO P0 |
| Inch/Metric | Metric Bore |
| Contact Angle | 40° |
| Bearing Material | Steel |
| Cage Material | Brass/Bronze |
| O.D. Type | Straight |
| Relubricatable | No |
| Material | Steel |
| Outer Ring Width | 17 mm |
| Static Load Rating [Max] | 3000 lbf |
| Internal Design | Universal Mounting |
| Inner Ring Width | 17 mm |
| Universally (Flush) Ground | Yes |
| Overall Width | 0.669 in, 17 mm |
| Bearing Type | Angular Contact |
| Locking Device | No Locking Device |
| icNumber | 7695885 |
| Rows of Balls | Single |
| Fillet Radius | 0.039 in |
| Lubricant | Oil Preservative |
| I.D. | 25 mm |
| Capacity | Standard Capacity |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| No. of Rows | 1 |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Filling Slot | No |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Preload Level | None |
| O.D. | 62 mm |
| Weight | 5.3 LB |
| EAN or UPC | 87796046825 |

