- 0.984 in Inner Diameter
- 2.441 in Outer Diameter
- Single Row
- 0.669 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Bearing Material | Steel |
| Universally (Flush) Ground | No |
| O.D. Type | Straight |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Relubricatable | No |
| Lubricant | Oil Preservative |
| Bearing Type | Angular Contact |
| Precision Class | ISO P0 |
| Dynamic Load Rating | 5850 lbf |
| Cage Type | Metal |
| Cage Material | Brass/Bronze |
| Origin | Single Row Angular Contact |
| Bore Type | Round Bore |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Overall Width | 0.669 in, 17 mm |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| icNumber | 7695885 |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| No. in Set | Single Bearing |
| Rolling Element Material | Steel |
| Material | Steel |
| Closure Type | Open |
| Enclosure | Open |
| I.D. | 25 mm |
| O.D. | 62 mm |
| Static Load Rating [Max] | 3000 lbf |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Inner Ring Width | 17 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 17 mm |
| Filling Slot | No |
| Fillet Radius | 0.039 in |
| Contact Angle | 40° |
| Radial Internal Clearance | C3 |
| Weight | 0.546 LB |
| EAN or UPC | 87796046818 |

