- 1.181 in Inner Diameter
- 2.835 in Outer Diameter
- Single Row
- 0.748 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Rolling Element | Ball |
| Fillet Radius | 0.039 in |
| O.D. Type | Straight |
| Ball Material | Steel |
| No. of Rows | 1 |
| Seal Material | None |
| Precision Class | ISO P0 |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Overall Width | 0.748 in, 19 mm |
| Closure Type | Open |
| Inner Ring Width | 19 mm |
| Precision | Standard |
| Relubricatable | No |
| Filling Slot | No |
| Cage Material | Brass/Bronze |
| icNumber | 7695819 |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Cage Type | Metal |
| Rolling Element Material | Steel |
| Preload Level | None |
| Rows of Balls | Single |
| Material | Steel |
| Outer Ring Width | 19 mm |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| I.D. | 30 mm |
| Radial Internal Clearance | C3 |
| Contact Angle | 40° |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 7800 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 4650 lbf |
| Universally (Flush) Ground | Yes |
| Bearing Material | Steel |
| Enclosure | Open |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Internal Design | Universal Mounting |
| No. in Set | Single Bearing |
| O.D. | 72 mm |
| Weight | 0.899 LB |
| EAN or UPC | 87796151314 |

