- 1.181 in Inner Diameter
- 2.835 in Outer Diameter
- Single Row
- 0.748 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Capacity | Standard Capacity |
| Precision | Standard |
| Rolling Element Material | Steel |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Relubricatable | No |
| I.D. | 30 mm |
| Lubricant | Oil Preservative |
| Precision Class | ISO P0 |
| Static Load Rating [Max] | 4650 lbf |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Outer Ring Width | 19 mm |
| Enclosure | Open |
| Seal Material | None |
| Closure Type | Open |
| O.D. Type | Straight |
| Ball Material | Steel |
| Bearing Material | Steel |
| Preload Level | None |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.039 in |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 7800 lbf |
| Origin | Single Row Angular Contact |
| No. of Rows | 1 |
| Overall Width | 0.748 in, 19 mm |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| O.D. | 72 mm |
| icNumber | 7695819 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Universally (Flush) Ground | No |
| Filling Slot | No |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Contact Angle | 40° |
| Inner Ring Width | 19 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.842 LB |
| EAN or UPC | 87796046832 |

