- 1.575 in Inner Diameter
- 3.543 in Outer Diameter
- Single Row
- 0.906 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Relubricatable | No |
| Locking Device | No Locking Device |
| icNumber | 7695815 |
| Fillet Radius | 0.059 in |
| Lubricant | Oil Preservative |
| Contact Angle | 40° |
| Closure Type | Open |
| Filling Slot | No |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Outer Ring Width | 23 mm |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Bearing Material | Steel |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Cage Material | Brass/Bronze |
| Origin | Single Row Angular Contact |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Overall Width | 0.906 in, 23 mm |
| Dynamic Load Rating | 11400 lbf |
| Inner Ring Width | 23 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 6800 lbf |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Seal Material | None |
| Bore Type | Round Bore |
| Internal Design | Universal Mounting |
| Enclosure | Open |
| O.D. | 90 mm |
| Ball Material | Steel |
| O.D. Type | Straight |
| I.D. | 40 mm |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Preload Level | None |
| Rolling Element | Ball |
| Universally (Flush) Ground | Yes |
| No. of Rows | 1 |
| Capacity | Standard Capacity |
| Material | Steel |
| Weight | 1.517 LB |
| EAN or UPC | 87796151338 |

