- 1.575 in Inner Diameter
- 3.543 in Outer Diameter
- Single Row
- 0.906 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Lubricant | Oil Preservative |
| Universally (Flush) Ground | No |
| Origin | Single Row Angular Contact |
| Bearing Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubricatable | No |
| Bearing Type | Angular Contact |
| icNumber | 7695815 |
| Material | Steel |
| Seal Material | None |
| Closure Type | Open |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 23 mm |
| Cage Material | Brass/Bronze |
| Locking Device | No Locking Device |
| No. of Rows | 1 |
| Rolling Element Material | Steel |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Dynamic Load Rating | 11400 lbf |
| Outer Ring Width | 23 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Precision | Standard |
| I.D. | 40 mm |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Static Load Rating [Max] | 6800 lbf |
| Filling Slot | No |
| Preload Level | None |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Rolling Element | Ball |
| Ball Material | Steel |
| Fillet Radius | 0.059 in |
| Contact Angle | 40° |
| Capacity | Standard Capacity |
| O.D. | 90 mm |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Overall Width | 0.906 in, 23 mm |
| Precision Class | ISO P0 |
| Seal Type | Unsealed |
| Weight | 1.466 LB |
| EAN or UPC | 87796046870 |

