- 2.165 in Inner Diameter
- 4.724 in Outer Diameter
- Single Row
- 1.142 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Cage Material | Brass/Bronze |
| Universally (Flush) Ground | Yes |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| I.D. | 55 mm |
| Cage Type | Metal |
| Bearing Material | Steel |
| Rolling Element | Ball |
| Origin | Single Row Angular Contact |
| No. of Rows | 1 |
| Inner Ring Width | 29 mm |
| Fillet Radius | 0.079 in |
| Dynamic Load Rating | 20000 lbf |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Filling Slot | No |
| Enclosure | Open |
| Overall Width | 1.142 in, 29 mm |
| Relubricatable | No |
| Material | Steel |
| Internal Design | Universal Mounting |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 12700 lbf |
| Rows of Balls | Single |
| Ball Material | Steel |
| Contact Angle | 40° |
| Precision | Standard |
| Bore Type | Round Bore |
| Precision Class | ISO P0 |
| Capacity | Standard Capacity |
| Rolling Element Material | Steel |
| Preload Level | None |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 29 mm |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| O.D. | 120 mm |
| Inch/Metric | Metric Bore |
| icNumber | 7695807 |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Weight | 3.58 LB |
| EAN or UPC | 87796151369 |

