- 2.559 in Inner Diameter
- 5.512 in Outer Diameter
- Single Row
- 1.299 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- 40 degree contact angle for heavy thrust load capacity
| Precision Class | ISO P0 |
| Enclosure | Open |
| O.D. Type | Straight |
| Outer Ring Width | 33 mm |
| Bearing Type | Angular Contact |
| Locking Device | No Locking Device |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Radial Internal Clearance | C3 |
| Cage Material | Brass/Bronze |
| O.D. | 140 mm |
| Capacity | Standard Capacity |
| I.D. | 65 mm |
| No. of Rows | 1 |
| Fillet Radius | 0.079 in |
| Precision Level | Standard (ABEC 1) |
| Overall Width | 1.299 in, 33 mm |
| Seal Material | None |
| Bearing Material | Steel |
| Static Load Rating [Max] | 17000 lbf |
| Relubricatable | No |
| Filling Slot | No |
| Rolling Element Material | Steel |
| Rolling Element | Ball |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Precision | Standard |
| Universally (Flush) Ground | Yes |
| Bore Type | Round Bore |
| Closure Type | Open |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 26000 lbf |
| Preload Level | None |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 33 mm |
| Lubricant | Oil Preservative |
| Internal Design | Universal Mounting |
| Ball Material | Steel |
| Contact Angle | 40° |
| icNumber | 7695812 |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Weight | 5.592 LB |
| EAN or UPC | 87796151383 |

