- 2.559 in Inner Diameter
- 5.512 in Outer Diameter
- Single Row
- 1.299 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Snap Ring | No Snap Ring |
| Contact Angle | 40° |
| Inner Ring Width | 33 mm |
| Material | Steel |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| I.D. | 65 mm |
| Precision | Standard |
| Closure Type | Open |
| Lubricant | Oil Preservative |
| O.D. | 140 mm |
| Seal Type | Unsealed |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| O.D. Type | Straight |
| Dynamic Load Rating | 26000 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Standard Capacity |
| Overall Width | 1.299 in, 33 mm |
| Ball Material | Steel |
| Filling Slot | No |
| Origin | Single Row Angular Contact |
| Bearing Type | Angular Contact |
| Outer Ring Width | 33 mm |
| Precision Level | Standard (ABEC 1) |
| Precision Class | ISO P0 |
| Cage Type | Metal |
| Rolling Element | Ball |
| Relubricatable | No |
| Preload Level | None |
| Bearing Material | Steel |
| Static Load Rating [Max] | 17000 lbf |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Internal Design | Universal Mounting |
| Universally (Flush) Ground | Yes |
| Bore Type | Round Bore |
| Rolling Element Material | Steel |
| Fillet Radius | 0.079 in |
| No. in Set | Single Bearing |
| Seal Material | None |
| No. of Rows | 1 |
| Rows of Balls | Single |
| icNumber | 7695812 |
| Weight | 0.0 LB |
| EAN or UPC | 87796068650 |

