- 3.347 in Inner Diameter
- 7.087 in Outer Diameter
- Single Row
- 1.614 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Rolling Element | Ball |
| O.D. | 180 mm |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Material | Steel |
| Closure Type | Open |
| No. of Rows | 1 |
| Ball Material | Steel |
| Seal Material | None |
| Precision | Standard |
| Cage Material | Brass/Bronze |
| Relubricatable | No |
| Inch/Metric | Metric Bore |
| Rolling Element Material | Steel |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Fillet Radius | 0.098 in |
| Origin | Single Row Angular Contact |
| Bore Type | Round Bore |
| Inner Ring Width | 41 mm |
| Locking Device | No Locking Device |
| I.D. | 85 mm |
| Bearing Type | Angular Contact |
| Preload Level | None |
| Precision Class | ISO P0 |
| Static Load Rating [Max] | 27500 lbf |
| Seal Type | Unsealed |
| Overall Width | 1.614 in, 41 mm |
| Material | Steel |
| Outer Ring Width | 41 mm |
| icNumber | 7695816 |
| Universally (Flush) Ground | Yes |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | C3 |
| Contact Angle | 40° |
| Filling Slot | No |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 37500 lbf |
| Snap Ring | No Snap Ring |
| Internal Design | Universal Mounting |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Weight | 10.179 LB |
| EAN or UPC | 87796151437 |

