- 3.347 in Inner Diameter
- 7.087 in Outer Diameter
- Single Row
- 1.614 in Overall Width
- Cylindrical OD
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| I.D. | 3.347 in, 85 mm |
| Lubricant | Oil |
| Bore Type | Cylindrical |
| Filling Slot | No |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Rolling Element | Ball |
| Bearing Material | Steel |
| Cage Material | Brass |
| Relubricatable | No |
| No. of Rows | 1 |
| O.D. | 7.087 in, 180 mm |
| Cage Type | Stamped Window |
| Inner Ring Width | 1.614 in, 41 mm |
| Closure Type | Open |
| Outer Ring Width | 1.614 in, 41 mm |
| Rolling Element Material | Steel |
| Inch/Metric | Metric |
| icNumber | 7695816 |
| Overall Width | 1.614 in, 41 mm |
| Precision Class | ISO P0 |
| Universally (Flush) Ground | No |
| Weight | 10.881 LB |
| EAN or UPC | 87796068735 |

