- 3.74 in Inner Diameter
- 7.874 in Outer Diameter
- Single Row
- 1.772 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| Universally (Flush) Ground | Yes |
| Bearing Type | Angular Contact |
| icNumber | 7695841 |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Filling Slot | No |
| No. of Rows | 1 |
| Fillet Radius | 0.098 in |
| Internal Design | Universal Mounting |
| Cage Material | Brass/Bronze |
| Inner Ring Width | 45 mm |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Rolling Element | Ball |
| Precision | Standard |
| Bore Type | Round Bore |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 43000 lbf |
| Precision Class | ISO P0 |
| Enclosure | Open |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Cage Type | Metal |
| Relubricatable | No |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Snap Ring | No Snap Ring |
| Material | Steel |
| O.D. | 200 mm |
| I.D. | 95 mm |
| Rows of Balls | Single |
| Outer Ring Width | 45 mm |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Closure Type | Open |
| Overall Width | 1.772 in, 45 mm |
| Contact Angle | 40° |
| Radial Internal Clearance | C3 |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 33500 lbf |
| Weight | 14.97 LB |
| EAN or UPC | 87796074316 |

