- 2.953 in Inner Diameter
- 7.48 in Outer Diameter
- Single Row
- 1.772 in Overall Width
- Cylindrical OD
description
- The angular contact Heavy 7400 series is dimensionally interchangeable with the radial 400 series.Those sizes with a "WN" suffix include a refined bore diameter tolerance. The 7400 series can sustain heavier thrust and combined loads than the 7300WN series. A single bearing is recommended for applications in which the thrust load is in one direciton or, in the case of combined loads, the thrust load is high in relation to the radial load.A duplex pair is recommended for application where thrust is present in both dirctions or where axial displacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Those sizes with a suffix "W" have a 20° contact angle and a steel retainer.Those sizes with a suffix "PW" have a 35° contact angle and a a steel retainer.Those sizes with a "WN" suffix have a 40° contact angle and a one-piece, high-strength macined bronzed cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Bearing Type | Angular Contact |
| Enclosure | Open |
| Closure Type | Open |
| Cage Material | Brass/Bronze |
| Outer Ring Width | 45 mm |
| O.D. Type | Straight |
| Inner Ring Width | 45 mm |
| Relubricatable | No |
| Material | Steel |
| Seal Type | Unsealed |
| Internal Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Ball Material | Steel |
| Cage Type | Metal |
| Overall Width | 1.772 in, 45 mm |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Filling Slot | No |
| Static Load Rating [Max] | 33500 lbf |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball |
| Bearing Material | Steel |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Rolling Element Material | Steel |
| Universally (Flush) Ground | Yes |
| Precision Class | ISO P0 |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 45500 lbf |
| I.D. | 75 mm |
| O.D. | 190 mm |
| icNumber | 7695888 |
| No. of Rows | 1 |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Contact Angle | 40° |
| Rows of Balls | Single |
| Fillet Radius | 0.1 in |
| Weight | 15.05 LB |
| EAN or UPC | 87796068995 |

