- 0.875 in Inside Diameter
- 2.047 in Outside Diameter
- Setscrew Locking
- 2 Shields Closure
- Imperial
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Black Oxide Coated
| Material | Steel |
| Seal Type | Non-Contact Seals |
| Relubrication Feature | Lube Hole |
| Precision Level | Standard (ABEC 1) |
| O.D. | 2.04724 in |
| Bearing Material | Steel |
| Snap Ring Thickness | 0.046875 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Set Screw Offset | 17/64 in |
| Bearing Type | Radial |
| Snap Ring | With Snap Ring |
| Inner Ring Width | 1 11/32 in |
| Relubricatable | Yes |
| Precision | Standard |
| Contact Angle | 0° |
| Outer Ring Width | 3/4 in |
| Outer Ring Size | 205 |
| Internal Clearance | C3 |
| Set Screw Size | 1/4-28 |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Radial Internal Clearance | C3 |
| Snap Ring O.D. | 2 17/64 in |
| Seal Material | Metal |
| Cage Type | Metal |
| I.D. | 7/8 in |
| Closure Type | 2 Shields |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Ball Material | Steel |
| Inner Ring O.D. | 1 21/64 in |
| Width | 1 3/8 in |
| Static Load Rating [Max] | 1760 lbf |
| Cage Material | Steel |
| Overall Width | 1.374 in, 34.9 mm |
| Locking Type | Setscrew Locking |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball |
| Dynamic Load Rating | 3490 lbf |
| Lubricant | Polyurea Base |
| O.D. Type | Straight w/ Snap Ring |
| Locking Device | Setscrew Locking Collar |
| Capacity | Standard Capacity |
| Weight | 0.581 LB |
| EAN or UPC | 87796299290 |

