- 1.1875" Shaft, 1.5625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Food and beverage
- Material handling
- Dairy and refrigeration
- HVAC
- Chemical industry
- Maritime industry
- Highly corrosive environments
compliances
- 0
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 2500 lbf |
| Outer Ring Size | 206 |
| Base Height | 17/32 in |
| Series | RAK Series |
| Housing Material | Polymer |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.1875 in |
| Collar No. | S1103K |
| Bearing Type | Ball Bearing |
| Base Length | 6 3/16 in |
| Dynamic Load Rating | 4900 lbf |
| Collar O.D. | 1 47/64 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Length | 15/16 in |
| End Type | Open End |
| Bearing Insert | G1103KRRB TDCF |
| Length Through Bore | 1.4375 in |
| Housing Construction | 1 Piece |
| Bolt | 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Width | 9/16 in |
| Base Width | 1 9/16 in |
| Overall Width | 1 31/32 in |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 4 5/8 in |
| Temperature Range [Max] | 250 °F |
| Housing Height | 3 5/32 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Weight | 1.19 LB |
| EAN or UPC | 87796180062 |
-
HACCP Friendly


