- 1.4375" Shaft, 1.8125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Food and beverage
- Material handling
- Dairy and refrigeration
- HVAC
- Chemical industry
- Maritime industry
- Highly corrosive environments
compliances
- 0
| Lubrication | Relubricatable |
| Base Width | 1 25/32 in |
| Temperature Range [Max] | 250 °F |
| Overall Width | 2 11/64 in |
| Shaft Dia. | 1.4375 in |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 3 5/8 in |
| Collar O.D. | 2 1/8 in |
| Bolt Holes | 2 |
| Outer Ring Size | 207 |
| Static Load Rating [Max] | 3400 lbf |
| Bolt Hole Length | 31/32 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Insert | G1107KRRB TDCF |
| Housing Material | Polymer |
| Bolt Hole Width | 9/16 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Length | 6 9/16 in |
| Series | RAK Series |
| Dynamic Load Rating | 6400 lbf |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Collar No. | S1107K |
| Bolt Hole Spacing | 5 1/8 in |
| Base Height | 21/32 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.48438 in |
| Bolt | 1/2 in |
| Weight | 1.872 LB |
| EAN or UPC | 87796180109 |
-
HACCP Friendly


