- 1" Shaft, 1.3125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Food and beverage
- Material handling
- Dairy and refrigeration
- HVAC
- Chemical industry
- Maritime industry
- Highly corrosive environments
compliances
- 0
| Overall Width | 1 49/64 in |
| Series | RAK Series |
| Length Through Bore | 1.375 in |
| Bolt Hole Spacing | 4 1/8 in |
| Collar No. | S1100K |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Holes | 2 |
| Shaft Dia. | 1 in |
| Base Width | 1 13/32 in |
| Base Height | 15/32 in |
| Bearing Insert | G1100KRRB TDCF |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Length | 13/16 in |
| Bolt | 3/8 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Dynamic Load Rating | 3550 lbf |
| Base Length | 5 1/2 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 205 |
| Static Load Rating [Max] | 1730 lbf |
| Housing Height | 2 11/16 in |
| Bolt Hole Width | 7/16 in |
| Collar O.D. | 1 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Polymer |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| Weight | 0.906 LB |
| EAN or UPC | 87796180055 |
-
HACCP Friendly


