- 1" Shaft, 1.4375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Food and beverage
- Material handling
- Dairy and refrigeration
- HVAC
- Chemical industry
- Maritime industry
- Highly corrosive environments
compliances
- 0
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Shaft Dia. | 1 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 5 1/2 in |
| Collar No. | S1100K |
| Inch/Metric | Inch Bore |
| Housing Height | 2 13/16 in |
| Base Width | 1 13/32 in |
| Series | RAS Series |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Bearing Insert | G1100KRRB TDCF |
| Outer Ring Size | 205 |
| Length Through Bore | 1.375 in |
| Static Load Rating [Max] | 1730 lbf |
| Overall Width | 1 49/64 in |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 7/16 in |
| Bolt Hole Spacing | 4 1/8 in |
| Collar O.D. | 1 1/2 in |
| Bolt Hole Length | 13/16 in |
| Bearing Design | Non-Expansion |
| Housing Material | Polymer |
| Dynamic Load Rating | 3550 lbf |
| Bolt | 3/8 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Height | 19/32 in |
| Lubrication | Relubricatable |
| Weight | 0.962 LB |
| EAN or UPC | 87796180130 |
-
HACCP Friendly


