- 0.75" Shaft, 1.3125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Food and beverage
- Material handling
- Dairy and refrigeration
- HVAC
- Chemical industry
- Maritime industry
- Highly corrosive environments
compliances
- 0
| Dynamic Load Rating | 3200 lbf |
| Outer Ring Size | 204 |
| Base Height | 17/32 in |
| Static Load Rating [Max] | 1400 lbf |
| Housing Height | 2 17/32 in |
| Base Length | 5 in |
| Collar No. | S1012K |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Bolt | 3/8 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Holes | 2 |
| Overall Width | 1 43/64 in |
| Bolt Hole Length | 25/32 in |
| Housing Material | Polymer |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 1.34375 in |
| Housing Construction | 1 Piece |
| Series | RAS Series |
| Shaft Dia. | 0.75 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Width | 1 1/4 in |
| Collar O.D. | 1 5/16 in |
| Bolt Hole Width | 7/16 in |
| Bolt Hole Spacing | 3 25/32 in |
| Bearing Insert | G1012KRRB TDCF |
| Weight | 0.824 LB |
| EAN or UPC | 87796180123 |
-
HACCP Friendly


