- 1.1875" Shaft, 1.5625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir synthetic rubber pillow blocks are designed for domestic heating, air-conditioning, ventilating equipment, and many other applications where low-cost, light-duty, and noiseless operation are essential. All units are available with the RA-RR extended inner ring bearings with positive contact, land riding seals and self-locking collar. An initial supply of long-life grease is provided in the one-piece, nonrelubricatable housings made of high grade, durable, molded synthetic rubber. Rubber pillow blocks with provision for relubrication are designated as the RBG series. At slight additional cost, both can be supplied with a .050" to .062" thick, corrosion-resistant steel strap for applications requiring greater rigidity. When the strap is reqired, add the suffix U to the pillow block designated as RGBU.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Housing Height | 3 5/32 in |
| Housing Radial Load | 90 lbf |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 39/64 in |
| End Type | Open End |
| Housing Material | Rubber |
| Shaft Dia. | 1.1875 in |
| Length Through Bore | 1.75 in |
| Collar O.D. | 1 47/64 in |
| Base Width | 1 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Insert Type | Steel Insert |
| Base Length | 6 in |
| Overall Width | 1 3/4 in |
| Collar No. | S1103K |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Series | RBG Series |
| Bearing Insert | RA103RR |
| Base Height | 3/4 in |
| Bolt Hole Spacing | 4 1/2 in |
| Housing Width | 3 3/16 in |
| Mounted Unit Duty | Light-Duty |
| Weight | 1.368 LB |
| EAN or UPC | 87796058033 |

