- 1.1875" Shaft, 1.5625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bearing Insert | RA103RR |
| Housing Height | 3 5/32 in |
| Housing Width | 3 3/16 in |
| Overall Width | 1 3/4 in |
| Inch/Metric | Inch Bore |
| Series | RBG Series |
| Lubrication | Relubricatable |
| Base Width | 1 3/8 in |
| Bolt Holes | 2 |
| Housing Material | Rubber |
| Bolt Hole Spacing | 4 1/2 in |
| Bearing Type | Ball Bearing |
| Base Height | 3/4 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.1875 in |
| Mounted Unit Duty | Light-Duty |
| Collar O.D. | 1 47/64 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 39/64 in |
| Base Length | 6 in |
| Housing Construction | 1 Piece |
| Weight | 1.63 LB |
| EAN or UPC | 87796058057 |
| NSN Number | 3130-00-227-3987 |

