- 3.4375" Shaft, 5.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing | 13 3/8 in |
| Housing Width | 9 1/2 in |
| Bolt Hole Width | 2 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Insert | GN307KRRB |
| Seal Type | Contact Seals |
| Series | RSAO Series |
| Bolt Size | 1 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Base Height | 2 1/4 in |
| Insert Type | Steel Insert |
| Length Through Bore | 4.5625 in |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Base Width | 4 3/4 in |
| Collar No. | SN307K |
| Housing Height | 9 7/8 in |
| Overall Width | 4 3/4 in |
| Housing Material | Cast Iron |
| Base Length | 16 1/8 in |
| Collar O.D. | 5 1/4 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Shaft Dia. | 3.4375 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 1/8 in |
| Weight | 64.822 LB |
| EAN or UPC | 87796062030 |

