- 1 in Inner Diameter
- 2 in Outer Diameter
- Single Row
- 0.5 in Overall Width
- 2 Seals
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| O.D. | 2 in |
| Cage Material | Steel |
| Bearing Material | Steel |
| Inner Ring Width | 1/2 in |
| Closed Width | 1/2 in |
| Width | 1/2 in |
| Seal Material | Buna-N |
| Relubricatable | No |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -30 °F |
| Bore Type | Round Bore |
| Rolling Element Material | Steel |
| Preload Level | None |
| Cage Type | Metal |
| Internal Clearance | C0 |
| Overall Width | 0.5 in, 13 mm |
| Material | Steel |
| Fillet Radius | 0.031 in |
| Enclosure | Double Sealed |
| Fillet Radius Cone | 0.031 in, 0.79 mm |
| No. of Rows | 1 |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 1,120.00 lbf |
| Closure Type | 2 Seals |
| Precision Class | ISO P0 |
| Dynamic Load Rating | 2,500.00 lbf |
| Temperature Range [Max] | 275 °F |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Lubricant | Polyurea Base |
| Rows of Balls | Single |
| icNumber | 7697034 |
| No. in Set | Single Bearing |
| Open Width | 3/8 in |
| Rolling Element | Ball |
| I.D. | 1 in |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1/2 in |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Precision | Standard |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 0.198 LB |
| EAN or UPC | 87796044845 |
| NSN Number | 3110-00-259-0948 |

