- Single Row Radial Bearing, 1.125" ID x 2.125" OD x 0.375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- Extra small, 30 Metric series ball bearings can sustain radial, thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement. Some sizes in this series are available in stainless steel.When ordering, these are denoted by a prefix A before the bearing number. (e.g.: A38K)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Preload Level | None |
| I.D. | 1 1/8 in |
| Ball Material | Steel |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7697583 |
| O.D. | 2.125 in |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 1220 lbf |
| Radial Internal Clearance | C3 |
| Pre Lubricant | None |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.031 in |
| Bearing Type | Radial |
| Seal Material | None |
| Enclosure | Open |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Outer Ring Width | 3/8 in |
| Cage Material | Steel |
| Contact Angle | 0° |
| Dynamic Load Rating | 2650 lbf |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 3/8 in |
| Locking Device | No Locking Device |
| Width | 3/8 in |
| Weight | 0.35 LB |
| EAN or UPC | 87796040465 |
| NSN Number | 3110-00-155-8899 |

