- 0.25 in Inner Diameter
- 0.625 in Outer Diameter
- Single Row
- 0.196 in Overall Width
- 2 Seals
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Temperature Range [Min] | -30 °F |
| Closed Width | 0.196 in |
| Relubricatable | No |
| Rows of Balls | Single |
| Open Width | 0.196 in |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Closure Type | 2 Seals |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Static Load Rating [Max] | 125.00 lbf |
| Lubricant | Polyurea Base |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Cage Type | Metal |
| Seal Material | Buna-N |
| Overall Width | 0.196 in, 5 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Material | Steel |
| Fillet Radius | 0.012 in |
| icNumber | 7696114 |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Dynamic Load Rating | 365.00 lbf |
| Precision | Standard |
| Contact Angle | 0° |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 275 °F |
| Outer Ring Width | 0.196 in |
| Bearing Type | Radial |
| Inner Ring Width | 0.196 in |
| Locking Device | No Locking Device |
| Internal Clearance | C3 |
| Width | 0.196 in |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| I.D. | 1/4 in |
| Rolling Element | Ball |
| Material | Steel |
| Radial Internal Clearance | C3 |
| O.D. | 5/8 in |
| Preload Level | None |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Weight | 0.022 LB |
| EAN or UPC | 87796044173 |

