- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- Single Row
- 0.281 in Overall Width
- 1 Shield, Open
description
- Extra small, 30 Metric series ball bearings can sustain radial, thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement. Some sizes in this series are available in stainless steel.When ordering, these are denoted by a prefix A before the bearing number. (e.g.: A38K)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Rolling Element | Ball |
| Precision | Standard |
| Enclosure | Single Shield |
| Material | Steel |
| Cage Type | Metal |
| Static Load Rating [Max] | 312 lbf |
| Width | 9/32 in |
| Cage Material | Steel |
| Outer Ring Width | 9/32 in |
| Inner Ring Width | 9/32 in |
| Rolling Element Material | Steel |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contact Seals |
| I.D. | 3/8 in |
| Capacity | Standard Capacity |
| Pre Lubricant | None |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| icNumber | 7699231 |
| No. in Set | Single Bearing |
| Closure Type | 1 Shield, Open |
| Overall Width | 0.281 in, 7 mm |
| Seal Material | Metal |
| Inch/Metric | Inch Bore |
| Internal Clearance | C3 |
| Preload Level | None |
| Dynamic Load Rating | 830 lbf |
| Precision Class | ISO P0 |
| Bearing Type | Radial |
| Bearing Material | Steel |
| O.D. | 0.875 in |
| Fillet Radius | 0.016 in |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Relubricatable | No |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| No. of Rows | 1 |
| O.D. Type | Straight |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Weight | 0.17 LB |
| EAN or UPC | 87796044210 |
| NSN Number | 3110-00-155-8413 |

