- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- Single Row
- 0.281 in Overall Width
- 2 Seals
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
| icNumber | 7696119 |
| Closed Width | 9/32 in |
| Rolling Element | Ball |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Precision Class | ISO P0 |
| Material | Steel |
| Enclosure | Double Sealed |
| Lubricant | Polyurea Base |
| Temperature Range [Max] | 275 °F |
| Cage Type | Metal |
| Cage Material | Steel |
| Bearing Type | Radial |
| Preload Level | None |
| Contact Angle | 0° |
| Inner Ring Width | 9/32 in |
| No. in Set | Single Bearing |
| Fillet Radius | 0.016 in |
| Seal Material | Buna-N |
| Temperature Range [Min] | -30 °F |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Open Width | 7/32 in |
| Dynamic Load Rating | 830.00 lbf |
| Static Load Rating [Max] | 312.00 lbf |
| Relubricatable | No |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Internal Clearance | C3 |
| Outer Ring Width | 9/32 in |
| Overall Width | 0.281 in, 7 mm |
| Rolling Element Material | Steel |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Closure Type | 2 Seals |
| I.D. | 3/8 in |
| O.D. | 7/8 in |
| Snap Ring | No Snap Ring |
| Bearing Material | Steel |
| Width | 9/32 in |
| Seal Type | Contact Seals |
| Locking Device | No Locking Device |
| No. of Rows | 1 |
| O.D. Type | Straight |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | C3 |
| Inch/Metric | Inch Bore |
| Weight | 0.044 LB |
| EAN or UPC | 87796044272 |
| NSN Number | 3110-00-520-3877 |

