- 0.5 in Inner Diameter
- 1.125 in Outer Diameter
- Single Row
- 0.312 in Overall Width
- 1 Shield, Open
description
- Extra small, 30 Metric series ball bearings can sustain radial, thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement. Some sizes in this series are available in stainless steel.When ordering, these are denoted by a prefix A before the bearing number. (e.g.: A38K)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Ball Material | Steel |
| Capacity | Standard Capacity |
| icNumber | 7699228 |
| No. of Rows | 1 |
| Fillet Radius | 0.016 in |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Rolling Element Material | Steel |
| Cage Type | Metal |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Dynamic Load Rating | 1280 lbf |
| Origin | Single Row Radial |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| O.D. | 1.125 in |
| Preload Level | None |
| Precision Class | ISO P0 |
| Bearing Type | Radial |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Pre Lubricant | None |
| Width | 5/16 in |
| Rows of Balls | Single |
| I.D. | 1/2 in |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance | C3 |
| Seal Material | Metal |
| Lubricant | Oil Preservative |
| Inner Ring Width | 5/16 in |
| Precision | Standard |
| Bore Type | Round Bore |
| Internal Clearance | C3 |
| Closure Type | 1 Shield, Open |
| Rolling Element | Ball |
| Material | Steel |
| Locking Device | No Locking Device |
| Bearing Material | Steel |
| Relubricatable | No |
| Static Load Rating [Max] | 500 lbf |
| Cage Material | Steel |
| Enclosure | Single Shield |
| Overall Width | 0.312 in, 8 mm |
| Outer Ring Width | 5/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 87796044357 |
| NSN Number | 3110-00-554-6125 |

