- 0.5 in Inner Diameter
- 1.125 in Outer Diameter
- Single Row
- 0.313 in Overall Width
- 2 Seals
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Closed Width | 5/16 in |
| Overall Width | 0.313 in, 8 mm |
| O.D. | 1 1/8 in |
| Lubricant | Polyurea Base |
| Seal Material | Buna-N |
| Rolling Element Material | Steel |
| Inner Ring Width | 5/16 in |
| Outer Ring Width | 5/16 in |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Material | Steel |
| Relubricatable | No |
| Origin | Single Row Radial |
| Preload Level | None |
| Bearing Type | Radial |
| Temperature Range [Max] | 275 °F |
| Contact Angle | 0° |
| Material | Steel |
| Ball Material | Steel |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Open Width | 1/4 in |
| No. of Rows | 1 |
| Dynamic Load Rating | 1,270.00 lbf |
| O.D. Type | Straight |
| Static Load Rating [Max] | 500.00 lbf |
| Bore Type | Round Bore |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Width | 5/16 in |
| Rows of Balls | Single |
| Precision Class | ISO P0 |
| Temperature Range [Min] | -30 °F |
| Internal Clearance | C3 |
| Closure Type | 2 Seals |
| I.D. | 1/2 in |
| icNumber | 7696115 |
| Radial Internal Clearance | C3 |
| Fillet Radius | 0.016 in |
| Inch/Metric | Inch Bore |
| Precision | Standard |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Weight | 0.19 LB |
| EAN or UPC | 87796044388 |
| NSN Number | 3110-00-856-3149, 3110-00-903-2182 |

