- 0.625 in Inner Diameter
- 1.375 in Outer Diameter
- Single Row
- 0.313 in Overall Width
- 1 Shield, Open
description
- Extra small, 30 Metric series ball bearings can sustain radial, thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement. Some sizes in this series are available in stainless steel.When ordering, these are denoted by a prefix A before the bearing number. (e.g.: A38K)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Pre Lubricant | None |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Fillet Radius | 0.031 in |
| Bearing Type | Radial |
| Lubricant | Oil Preservative |
| I.D. | 5/8 in |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| O.D. | 1.375 in |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| Relubricatable | No |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Outer Ring Width | 11/32 in |
| Enclosure | Single Shield |
| No. of Rows | 1 |
| Precision Level | Standard (ABEC 1) |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Inner Ring Width | 11/32 in |
| Rolling Element | Ball |
| Precision Class | ISO P0 |
| Material | Steel |
| Static Load Rating [Max] | 682 lbf |
| Closure Type | 1 Shield, Open |
| icNumber | 7699212 |
| Precision | Standard |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 1700 lbf |
| Seal Material | Metal |
| Width | 11/32 in |
| Internal Clearance | C0 |
| Overall Width | 0.313 in, 8 mm |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Weight | 0.22 LB |
| EAN or UPC | 87796044722 |
| NSN Number | 3110-00-554-5237 |

