- 0.625 in Inner Diameter
- 1.375 in Outer Diameter
- Single Row
- 0.344 in Overall Width
- 2 Shields
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Open Width | 9/32 in |
| Ball Material | Steel |
| icNumber | 7696226 |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 11/32 in |
| Dynamic Load Rating | 1,700.00 lbf |
| Fillet Radius | 0.031 in |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Seal Material | Metal |
| No. in Set | Single Bearing |
| Relubricatable | No |
| Temperature Range [Max] | 275 °F |
| Preload Level | None |
| O.D. | 1 3/8 in |
| Contact Angle | 0° |
| Lubricant | Polyurea Base |
| Precision | Standard |
| Closure Type | 2 Shields |
| Origin | Single Row Radial |
| Overall Width | 0.344 in, 9 mm |
| Static Load Rating [Max] | 682.00 lbf |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| Rows of Balls | Single |
| I.D. | 5/8 in |
| Inch/Metric | Inch Bore |
| Cage Material | Steel |
| Internal Clearance | C0 |
| Bore Type | Round Bore |
| Rolling Element Material | Steel |
| Bearing Type | Radial |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Inner Ring Width | 11/32 in |
| Width | 11/32 in |
| Seal Type | Non-Contact Seals |
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Rolling Element | Ball |
| Closed Width | 11/32 in |
| Precision Class | ISO P0 |
| Cage Type | Metal |
| Temperature Range [Min] | -30 °F |
| Weight | 0.088 LB |
| EAN or UPC | 87796044739 |
| NSN Number | 3110-00-155-8448 |

