- 0.75 in Inner Diameter
- 1.625 in Outer Diameter
- Single Row
- 0.438 in Overall Width
- 1 Shield, Open
description
- Extra small, 30 Metric series ball bearings can sustain radial, thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement. Some sizes in this series are available in stainless steel.When ordering, these are denoted by a prefix A before the bearing number. (e.g.: A38K)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Bore Type | Round Bore |
| Inner Ring Width | 7/16 in |
| Snap Ring | No Snap Ring |
| Seal Type | Non-Contact Seals |
| Cage Material | Steel |
| Material | Steel |
| Width | 7/16 in |
| Dynamic Load Rating | 2320 lbf |
| Cage Type | Metal |
| Precision Class | ISO P0 |
| Pre Lubricant | None |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Preload Level | None |
| O.D. | 1.625 in |
| No. in Set | Single Bearing |
| Overall Width | 0.438 in, 11 mm |
| Enclosure | Single Shield |
| Inch/Metric | Inch Bore |
| Rolling Element Material | Steel |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Ball Material | Steel |
| Rolling Element | Ball |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Fillet Radius | 0.031 in |
| Static Load Rating [Max] | 1000 lbf |
| Radial Internal Clearance | C3 |
| Bearing Material | Steel |
| Bearing Type | Radial |
| Closure Type | 1 Shield, Open |
| Origin | Single Row Radial |
| Precision | Standard |
| Seal Material | Metal |
| Outer Ring Width | 7/16 in |
| Relubricatable | No |
| Capacity | Standard Capacity |
| Internal Clearance | C0 |
| icNumber | 7699230 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 3/4 in |
| Contact Angle | 0° |
| No. of Rows | 1 |
| Weight | 0.26 LB |
| EAN or UPC | 87796044760 |
| NSN Number | 3110-00-293-9047 |

