- 0.875 in Inner Diameter
- 1.875 in Outer Diameter
- Single Row
- 0.375 in Overall Width
- 2 Seals
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Temperature Range [Min] | -30 °F |
| Precision | Standard |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Closure Type | 2 Seals |
| Overall Width | 0.375 in, 10 mm |
| Fillet Radius | 0.031 in |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Lubricant | Polyurea Base |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Width | 1/2 in |
| Bearing Type | Radial |
| icNumber | 7698129 |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Internal Clearance | C0 |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Closed Width | 1/2 in |
| O.D. Type | Straight |
| No. of Rows | 1 |
| I.D. | 7/8 in |
| Material | Steel |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Ball Material | Steel |
| Seal Material | Buna-N |
| Seal Type | Contact Seals |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 275 °F |
| O.D. | 1 7/8 in |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 1,120.00 lbf |
| Cage Material | Steel |
| Origin | Single Row Radial |
| Enclosure | Double Sealed |
| Outer Ring Width | 1/2 in |
| Bearing Material | Steel |
| Dynamic Load Rating | 2,500.00 lbf |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Relubricatable | No |
| Inner Ring Width | 1/2 in |
| Open Width | 3/8 in |
| Weight | 0.29 LB |
| EAN or UPC | 87796074729 |

