- 2.1875" Shaft, 2.4375" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 3/4 in |
| Base Length | 8 3/4 in |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Series | SAK Series |
| Base Width | 2 5/16 in |
| Bolt Hole Spacing | 6 15/16 in |
| Shaft Dia. | 2.1875 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Housing Height | 4 29/32 in |
| Weight | 8.87 LB |
| EAN or UPC | 87796156234 |

