- SCJ Standard Series 4-Bolt Flange Unit
- 1.375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Housing No. | T-40132 |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 3 5/8 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.5156 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.375 in |
| Bearing Insert | GYA106RRB |
| Overall Width | 1 1/2 in |
| Housing Width | 0.9688 in |
| Bolt Circle Dia. | N/A |
| Series | SCJ |
| Length Through Bore | 1.4375 in |
| Dynamic Load Rating | 6400 lbf |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 4 5/8 in |
| Flange Thickness | 0.5938 in |
| Housing Length | 4 5/8 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Weight | 2.976 LB |
| EAN or UPC | 87796058934 |

