- SCJ Standard Series 4-Bolt Flange Unit
- 0.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 2 3/4 in |
| Flange Thickness | 0.5313 in |
| Housing Width | 0.7813 in |
| Bolt Circle Dia. | N/A |
| Bearing Insert | GYA015RRB |
| Housing Length | 3 3/4 in |
| Shaft Dia. | 0.9375 in |
| Series | SCJ |
| Housing No. | T-40128 |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 0.4531 in |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Length Through Bore | 1.1094 in |
| Housing Height | 3 3/4 in |
| Overall Width | 1.1719 in |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Weight | 1.57 LB |
| EAN or UPC | 87796108448 |

