- SCJ Standard Series 4-Bolt Flange Unit
- 0.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Width | 3/4 in |
| Bolt Circle Dia. | N/A |
| Bearing Insert | GYA012RRB |
| Mounted Unit Duty | Standard Duty |
| Housing No. | T-40126 |
| Length Through Bore | 1.0625 in |
| Shaft Dia. | 0.75 in |
| Housing Length | 3 3/8 in |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 2 1/2 in |
| Flange Thickness | 7/16 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Housing Height | 3 3/8 in |
| Bolt Hole Size | 0.4219 in |
| Duty | Normal-Duty |
| Series | SCJ |
| Dynamic Load Rating | 3200 lbf |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Overall Width | 1 1/8 in |
| Bearing Design | Non-Expansion |
| Weight | 1.128 LB |
| EAN or UPC | 87796056824 |

