- SCJT Standard Series 2-Bolt Flange Unit
- 1.125 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJT flange cartridges are basically the same in design and construction features as the SCJ types, but have only two bolt holes (instead of four) for mounting in restricted areas.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 0.8438 in |
| Overall Width | 1.3438 in |
| Length Through Bore | 1.2813 in |
| Series | SCJT |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 4 19/32 in |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 4 19/32 in |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Length | 5 9/16 in |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| End Type | Open End |
| Shaft Dia. | 1.125 in |
| Bearing Insert | GYA102RRB |
| Bolt Hole Size | 0.4531 in |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Housing Height | 3 1/8 in |
| Housing No. | T-21548PS |
| Flange Thickness | 0.5313 in |
| Housing Material | Cast Iron |
| Weight | 1.892 LB |
| EAN or UPC | 87796057777 |

