- 1" Shaft, 1.3125" Base to Center, Tri-Ply Shroud Seals, Eccentric Collar, Non-Expansion Type
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Dynamic Load Rating | 3,450.00 lbf |
| Overall Width | 1 49/64 in |
| Collar O.D. | 1 1/2 in |
| Housing Material | Cast Iron |
| Bolt Hole Width | 7/16 in |
| Housing Height | 2 3/4 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1 in |
| End Type | Open End |
| Collar No. | S1100K |
| Bolt Hole Length | 13/16 in |
| Base Length | 5 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 4 1/8 in |
| Series | TAK Series |
| Center Line to Base Dimension [Min] | 1 5/16 in |
| Lubrication | Relubricatable |
| Seal Type | Tri-Ply Shroud Seals |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Bearing Insert | G1100KPPB |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 3/8 in |
| Outer Ring Size | 205 |
| Base Height | 15/32 in |
| Base Width | 1 15/32 in |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Weight | 2.0 LB |
| EAN or UPC | 87796057524 |

