- 1" Shaft, 1.4375" Base to Center, Tri-Ply Shroud Seals, Eccentric Collar, Non-Expansion Type
description
- RAS pillow blocks are similar in design and equal in load-carrying capacity to the RAK, TAK and LAK types, but have a slightly higher base-to-center height dimension to make them interchangeable with certain other competitive designs. The RAS pillow block is equipped with G-KRRB (R-Seal) wide inner ring bearings.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Series | TAS Series |
| Bolt Hole Spacing | 4 1/8 in |
| Shaft Dia. | 1 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Width | 13/16 in |
| Bearing Design | Non-Expansion |
| Overall Width | 1 49/64 in |
| Collar No. | S1100K |
| Seal Type | Tri-Ply Shroud Seals |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Housing Height | 2 13/16 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Base Length | 5 1/2 in |
| Bearing Insert | G1100KPPB |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Bolt Hole Length | 7/16 in |
| Bolt Size | 3/8 in |
| Collar O.D. | 1 1/2 in |
| Insert Type | Steel Insert |
| Base Height | 19/32 in |
| Bearing Type | Ball Bearing |
| Base Width | 1 13/32 in |
| Weight | 2.182 LB |
| EAN or UPC | 87796057531 |

