- 1.567 in Inner Diameter
- 4 in Outer Diameter
- Single Row
- 1.75 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Locking Device | No Locking Device |
| Overall Width | 1.75 in, 44.45 mm |
| Temperature Range [Max] | 275 °F |
| Capacity | Standard Capacity |
| Precision Class | ISO P0 |
| Precision Level | Standard (ABEC 1) |
| Relubricatable | No |
| Closure Type | 2 Seals |
| Cage Type | Metal |
| Outer Ring Width | 1 7/16 in |
| Bearing Type | Radial |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Inner Ring Width | 1 3/4 in |
| O.D. | 4 in |
| Temperature Range [Min] | -30 °F |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| I.D. | 1 1/2 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Rolling Element | Ball |
| Ball Dia. | 7/16 in |
| No. in Set | Single Bearing |
| Rolling Element Material | Steel |
| Lubricant | Polyurea Base |
| No. of Balls | 10 |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Internal Clearance | C3 |
| Bearing Material | Steel |
| Rows of Balls | Single |
| Static Load Rating [Max] | 6550 lbf |
| Preload Level | None |
| Dynamic Load Rating | 11000 lbf |
| Seal Material | Buna-N |
| Seal Type | Tri-Ply Seals |
| Ball Material | Steel |
| Contact Angle | 0° |
| No. of Rows | 1 |
| Precision | Standard |
| Cage Material | Steel |
| Bore Type | Square Bore |
| Weight | 3.56 LB |
| EAN or UPC | 87796042063 |

