- 1.531 in Inner Diameter
- 3.937 in Outer Diameter
- Single Row
- 1.313 in Overall Width
- 2 Seals
description
- Tri-Ply Seal ball bearings are designed for environments where severe contamination is present such as agricultural tillage equipment.The one-piece Tri-Ply Seals incorporate a highly effective seal design moded to an exterior shroud cap to provide exceptionally effective protection against the loss of lubricant and the entrance of wet or abrasive contaminants.A seven piece Tri-Ply construction is standard on certain sizes.The shroud cap nests closely with the outside seal and helps protect the rubber seal members from wrappage and abrasion. A feature of these bearings is their balanced design identified by deep races, large balls and extra wide or heavy, shock-resitant inner and outer rings.The use of Tri-Ply Seal bearings simplifies housing designs,and their extra inner ring width provides greater support on the shaft.For speeds in excess of 500 rpm, consult the Engineering Department.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Bore Type | Square Bore |
| Overall Width | 1.313 in, 33 mm |
| Temperature Range [Min] | -30 °F |
| Relubricatable | No |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Precision | Standard |
| Rolling Element | Ball |
| Origin | Wide Inner Ring |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Internal Clearance | C3 |
| Material | Steel |
| Cage Type | Metal |
| O.D. | 3.93701 in |
| Ball Material | Steel |
| Seal Material | Buna-N |
| Lubricant | Polyurea Base |
| Rolling Element Material | Steel |
| No. of Balls | 10 |
| Contact Angle | 0° |
| Preload Level | None |
| Bearing Type | Radial |
| Outer Ring Width | 1 5/16 in |
| Precision Class | ISO P0 |
| Dynamic Load Rating | 11000 lbf |
| Seal Type | Tri-Ply Seals |
| Bearing Material | Steel |
| Locking Device | No Locking Device |
| Inch/Metric | Inch Bore |
| Stamping | 100MS |
| Inner Ring Width | 1 5/16 in |
| Radial Internal Clearance | C3 |
| O.D. Type | Spherical |
| No. of Rows | 1 |
| Static Load Rating [Max] | 6550 lbf |
| Closure Type | 2 Seals |
| No. in Set | Single Bearing |
| Ball Dia. | 9/16 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 275 °F |
| Precision Level | Standard (ABEC 1) |
| I.D. | 1 1/2 in |
| Weight | 2.43 LB |
| EAN or UPC | 87796042018 |

